Skip Content
FUSE FAST ACTING 10A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE FAST ACTING 10A

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSS500-10R
  • Mfr. Model # S500-10R
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Fuse Amps 10 A
  • Element Single
  • Item Fuse
  • In Line Fuseholder E
  • Length 20mm
  • Body Material Glass
  • Series S500
  • Body Style Cylindrical (Non-Rejection)
  • Functionally Equal To Ferraz/Gould GSB, Littelfuse 217
  • Fuse Holder Code E
  • Standards CE, UL Guide JDYX2, CSA Certification
  • Diameter 5mm
  • Green Environmental Attribute RoHS Compliant
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 35 A at 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list