Skip Content
FUSE FAST ACT 315MA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE FAST ACT 315MA

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSGDB315MA
  • Mfr. Model # GDB315MA
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Fuse Amps 315 mA
  • Element Single
  • In Line Fuseholder E
  • Length 20mm
  • Item Fuse
  • Voltage Rating 250VAC
  • Body Material Glass
  • Fuse Holder Code E
  • Series GDB
  • Body Style Cylindrical (Non-Rejection)
  • Speed Fast Acting
  • Interrupt Rating 35A at 250VAC
  • Standards CE, UL Guide JDYX2
  • Diameter 5mm
  • Fuse Interrupt Rating 35 A at 250 VAC
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list