Skip Content
FUSE F/A T-TRON 600V 25A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE F/A T-TRON 600V 25A

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSJJS25
  • Mfr. Model # JJS25
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Element Single
  • Item Fuse
  • Fuse Amps 25 A
  • Length 1-1/2"
  • Body Material Melamine
  • Class T
  • Body Style Cylindrical (Non-Rejection)
  • Fuse Holder Code BF
  • Series JJS
  • Functionally Equal To Ferraz/Gould AGT, Littelfuse JLLS
  • Diameter 9/16"
  • Standards CE, Class-T, UL-248-15 Guide JDDZ, CSA Class 1422-02
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 600 VAC
  • Fuse Interrupt Rating 200 kA at 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list