Skip Content
FUSE F/A NON-REJECTING 300V 5A 5PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE F/A NON-REJECTING 300V 5A 5PK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSGLR5
  • Mfr. Model # GLR5
  • UNSPSC # 39121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Element Single
  • In Line Fuseholder 1CW08
  • Item Fuse
  • Fuse Amps 5 A
  • Voltage Rating 300VAC
  • Body Material Glass
  • Body Style Cylindrical (Non-Rejection)
  • Series GLR
  • Speed Fast Acting
  • Diameter 5/8"
  • Interrupt Rating 10kA at 300VAC
  • Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
  • Fuse Voltage Rating 300 VAC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 10k A at 300 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List