Skip Content
FUSE F/A 13/32X1-1/2 600VAC/DC 2A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE F/A 13/32X1-1/2 600VAC/DC 2A

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSKLM2
  • Mfr. Model # KLM2
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Fuse Amps 2 A
  • Element Single
  • Item Fuse
  • Length 1-1/2"
  • Body Material Melamine
  • Body Style Cylindrical (Non-Rejection)
  • Class Supplemental
  • Series KLM
  • Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01
  • Diameter 13/32"
  • Fuse Voltage Rating 500 VAC/DC
  • Fuse Interrupt Rating 10 kA at 500 VAC/DC
  • Functionally Equal To Mersen/Ferraz Shawmut A5Y-2
  • Rejection / Nonrejection Nonrejection
  • Indicating / Nonindicating Non-Indicating
  • Green Environmental Attribute RoHS Compliant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list