Skip Content
FUSE DIN STYLE 10AMP 500VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE DIN STYLE 10AMP 500VAC

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUS10D27
  • Mfr. Model # 10D27
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Fuse Amps 10 A
  • Item Fuse
  • Length 50mm
  • Body Material Ceramic
  • Voltage Rating 500VAC
  • Class D
  • Body Style Cylindrical (Non-Rejection)
  • Colour Code Red
  • Speed Time Delay
  • Interrupt Rating 100K
  • Diameter 21.5mm
  • Standards DIN 49360 Part 2: DIN 49515, Operating Class gL
  • Fuse Voltage Rating 500 VAC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list