Skip Content
FUSE CUBE IND T/D 600VAC/300VDC 50A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE CUBE IND T/D 600VAC/300VDC 50A

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSTCF50
  • Mfr. Model # TCF50
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Depth 1-1/8"
  • Element Dual
  • Fuse Amps 50 A
  • Item Fuse
  • Length 2-1/8"
  • Width 1"
  • Series TCF
  • Body Style Plug In
  • Body Material Plastic
  • Fuse Holder Code 2AAP3
  • Class J
  • Standards CE, Class-J, UL Special Purpose Guide JFHR, CSA Class 1422-02
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 300 kA at 600 VAC, 100 kA at 300 VDC
  • Indicating / Nonindicating Indicating
  • Green Environmental Attribute RoHS Compliant
  • Diameter Not Applicable
  • Rejection / Nonrejection Nonrejection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list