Skip Content
FUSE,CLASS T,350 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,CLASS T,350 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4XH31
  • Mfr. Model # 4XH31
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Element Single
  • Fuse Amps 350 A
  • Voltage Rating 300VAC/160VDC
  • Length 2-3/4"
  • Item Fuse
  • Body Material Melamine
  • Body Style Bolt-On
  • Class T
  • Fuse Holder Code BD
  • Series JJN
  • Functionally Equal To Ferraz/Gould A3T, Littelfuse JLLN
  • Speed Fast Acting
  • Standards CE, Class-T, UL-248-15 Guide JDDZ, CSA Class 1422-02
  • Interrupt Rating 200kA at 300VAC, 20kA at 160VDC
  • Diameter 1"
  • Fuse Voltage Rating 300 VAC/160 VDC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200k A at 300 VAC, 20k A at 160 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list