Skip Content
FUSE,CLASS T,250 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,CLASS T,250 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6F528
  • Mfr. Model # 6F528
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Element Single
  • Fuse Amps 250 A
  • Length 3-5/8"
  • Item Fuse
  • Voltage Rating 600VAC
  • Body Material Melamine
  • Body Style Bolt-On
  • Fuse Holder Code BQ
  • Class T
  • Series JJS
  • Speed Fast Acting
  • Interrupt Rating 200kA at 600VAC
  • Standards CE, Class-T, UL-248-15 Guide JDDZ, CSA Class 1422-02
  • Functionally Equal To Ferraz/Gould AGT, Littelfuse JLLS
  • Diameter 1"
  • Fuse Voltage Rating 600 VAC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200k A at 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list