Skip Content
FUSE,CLASS T,15 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,CLASS T,15 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6F339
  • Mfr. Model # 6F339
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Element Single
  • Fuse Amps 15 A
  • Length 7/8"
  • Voltage Rating 300VAC/160VDC
  • Item Fuse
  • Body Material Melamine
  • Class T
  • Fuse Holder Code AZ
  • Series JJN
  • Body Style Cylindrical (Non-Rejection)
  • Functionally Equal To Ferraz/Gould A3T, Littelfuse JLLN
  • Speed Fast Acting
  • Interrupt Rating 200kA at 300VAC, 20kA at 160VDC
  • Standards CE, Class-T, UL-248-15 Guide JDDZ, CSA Class 1422-02
  • Diameter 13/32"
  • Fuse Voltage Rating 300 VAC/160 VDC
  • Fuse Interrupt Rating 200k A at 300 VAC, 20k A at 160 VDC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list