Skip Content
FUSE CLASS T 10 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE CLASS T 10 AMP

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSJJS10
  • Mfr. Model # JJS10
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • Item Fuse
  • Fuse Amps 10 A
  • Length 1-1/2"
  • Body Material Melamine
  • Voltage Rating 600VAC
  • Body Style Cylindrical (Non-Rejection)
  • Fuse Holder Code BF
  • Class T
  • Series JJS
  • Speed Fast Acting
  • Functionally Equal To Ferraz/Gould AGT, Littelfuse JLLS
  • Standards CE, Class-T, UL-248-15 Guide JDDZ, CSA Class 1422-02
  • Interrupt Rating 200kA at 600VAC
  • Diameter 9/16"
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 600 VAC
  • Fuse Interrupt Rating 200k A at 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list