Skip Content
FUSE,CERAMIC,63 MA,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,CERAMIC,63 MA,PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CC53
  • Mfr. Model # 1CC53
  • UNSPSC # 39121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • In Line Fuseholder E
  • Item Fuse
  • Fuse Amps 63 mA
  • Element Single
  • Length 20mm
  • Voltage Rating 250VAC
  • Body Material Ceramic
  • Fuse Holder Code E
  • Speed Fast Acting
  • Body Style Cylindrical (Non-Rejection)
  • Series GDA
  • Interrupt Rating 1.5kA at 250VAC
  • Diameter 5mm
  • Fuse Interrupt Rating 1.5k A at 250 VAC
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list