Skip Content
FUSE,CERAMIC,6.3 A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,CERAMIC,6.3 A,PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CC51
  • Mfr. Model # 1CC51
  • UNSPSC # 39121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Element Single
  • In Line Fuseholder E
  • Item Fuse
  • Fuse Amps 6-3/10
  • Length 20mm
  • Voltage Rating 250VAC
  • Body Material Ceramic
  • Interrupt Rating 1.5kA at 250VAC
  • Speed Fast Acting
  • Body Style Cylindrical (Non-Rejection)
  • Fuse Holder Code E
  • Series GDA
  • Standards CE, UL Guide JDYX2, CSA Certification
  • Diameter 5mm
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 1.5k A at 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list