Skip Content
FUSE,CERAMIC,30 A,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,CERAMIC,30 A,PK 5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CC18
  • Mfr. Model # 1CC18
  • UNSPSC # 39121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Element Single
  • Fuse Amps 30 A
  • Item Fuse
  • In Line Fuseholder G
  • Length 1-1/4"
  • Voltage Rating 250VAC/125VDC
  • Body Material Ceramic
  • Body Style Cylindrical (Non-Rejection)
  • Fuse Holder Code G
  • Series GBB
  • Standards CE, UL Guide JFHR2, CSA Certification Class 1422-01
  • Speed Very Fast Acting
  • Interrupt Rating 200A at 125VAC/125VDC
  • Green Environmental Attribute RoHS Compliant
  • Diameter 1/4"
  • Fuse Speed Very Fast Acting
  • Fuse Voltage Rating 250 VAC/125 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list