Skip Content
FUSE,CERAMIC,3/4 A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,CERAMIC,3/4 A,PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6F037
  • Mfr. Model # 6F037
  • UNSPSC # 39121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • In Line Fuseholder G
  • Element Single
  • Fuse Amps 3/4 A
  • Item Fuse
  • Body Material Ceramic
  • Length 1-1/4"
  • Body Style Cylindrical (Non-Rejection)
  • Voltage Rating 250VAC/125VDC
  • Fuse Holder Code G
  • Series ABC
  • Functionally Equal To Ferraz/Gould GAB, Littelfuse 314
  • Standards UL 248-14 Guide JDYX, CSA Certification Class 1422-01
  • Interrupt Rating 35A at 250VAC, 10kA at 125VAC/125VDC
  • Speed Fast Acting
  • Diameter 1/4"
  • Green Environmental Attribute RoHS Compliant
  • Fuse Voltage Rating 250 VAC/125 VDC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 35 A at 250 VAC, 10k A at 125 VAC/DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list