Skip Content
FUSE,CERAMIC,25 A,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,CERAMIC,25 A,PK 5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CC16
  • Mfr. Model # 1CC16
  • UNSPSC # 39121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Element Single
  • Fuse Amps 25 A
  • In Line Fuseholder G
  • Item Fuse
  • Length 1-1/4"
  • Voltage Rating 250VAC/125VDC
  • Body Material Ceramic
  • Fuse Holder Code G
  • Body Style Cylindrical (Non-Rejection)
  • Series GBB
  • Speed Very Fast Acting
  • Interrupt Rating 200A at 125VAC/125VDC
  • Standards CE, UL Guide JFHR2, CSA Certification Class 1422-01
  • Green Environmental Attribute RoHS Compliant
  • Diameter 1/4"
  • Fuse Voltage Rating 250 VAC/125 VDC
  • Fuse Speed Very Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list