Skip Content
FUSE,CERAMIC,1 A,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,CERAMIC,1 A,PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CL85
  • Mfr. Model # 1CL85
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Element Single
  • In Line Fuseholder G
  • Fuse Amps 1 A
  • Item Fuse
  • Length 1-1/4"
  • Body Style Cylindrical (Non-Rejection)
  • Voltage Rating 250VAC
  • Body Material Ceramic
  • Fuse Holder Code G
  • Series MDA
  • Speed Time Delay
  • Interrupt Rating 35A at 250VAC
  • Green Environmental Attribute RoHS Compliant
  • Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
  • Diameter 1/4"
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 35 A at 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list