Skip Content
FUSE BOX 30A 600V 1P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE BOX 30A 600V 1P

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUST60030-1CR
  • Mfr. Model # T60030-1CR
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Connector Type Box Lug
  • Item Fuse Block
  • Length 3.19"
  • Number of Poles 1
  • Width 1.44"
  • Wire Size 14 to 2 Cu/Al
  • Fuse Block Design Open
  • Fuse Holder Code BF
  • Standards UL, CSA, CE
  • Mounting Style Bolt Down
  • Fuse Block or Fuse Holder Type Fuse Block
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • Features Flame Resistance
  • Height 1.44"
  • Series T600
  • Fuse Type Industrial
  • Indicating / Nonindicating Non-Indicating
  • For Fuse Series JJS, LPT
  • Fuse UL Class T
  • Fuse Block or Holder DC Voltage Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list