Skip Content
FUSE BLOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE BLOCK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSBM6032PQ
  • Mfr. Model # BM6032PQ
  • UNSPSC # 39121411
  • CATALOGUE PAGE # 1303
  • Shipping Weight 0.15 lbs

Product Details

Class CC fuseblock, 1/10-20 amp, 600 volts AC, 2 pole, 200,000 amp RMS symmetrical interrupting capacity.

Technical Specs

  • Connector Type Pressure Plate
  • Item Fuse Block
  • Max. Amps 30A
  • Length 3"
  • Number of Poles 2
  • Wire Size 18 - 10 AWG (Cu)
  • Width 1.63"
  • Fuse Holder Code D
  • Fuse Block Design Open
  • Mounting Style Pressure Plate with QC
  • Height 1.21"
  • Amperage Range 1/10-30 A
  • Body Material Thermoplastic
  • Series BM
  • Fuse Type Midget
  • Standards UL, CSA
  • Indicating / Nonindicating Non-Indicating
  • Green Environmental Attribute RoHS Compliant
  • Rejection / Nonrejection Nonrejection
  • AC Voltage Rating 600 VAC
  • For Fuse Series KTK, FNM, FNQ, BAF, BAN, AGU
  • Fuse Block or Fuse Holder Type Fuse Block
  • Amp Range of Fuse Block or Holder 1/10 - 30 A
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • For Fuse Size 1-1/2" L x 13/32" dia.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List