Skip Content
FUSE BLOCK,CLASS T,60A,600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE BLOCK,CLASS T,60A,600V

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2GWA7
  • Mfr. Model # 2GWA7
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Item Fuse Block
  • Length 2.94"
  • Connector Type Box
  • Number of Poles 1
  • Width 1.81"
  • Wire Size 14 to 2 Cu/Al
  • Fuse Block Design Open
  • Fuse Holder Code BM
  • Mounting Style Bolt Down
  • Standards UL, CSA
  • Fuse Block or Fuse Holder Type Fuse Block
  • Amp Range of Fuse Block or Holder 0 - 60 A
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • For Fuse Size 1-9/16" L x 13/16" dia.
  • Features Flame Resistance
  • Height 1.75"
  • Series T600
  • For Fuse Series JJS, LPT
  • Fuse Type Industrial
  • Indicating / Nonindicating Non-Indicating
  • Fuse UL Class T
  • Fuse Block or Holder DC Voltage Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list