Skip Content
FUSE BLOCK,CLASS R,60A,600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE BLOCK,CLASS R,60A,600V

BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2GWG5
  • Mfr. Model # 2GWG5
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.82 lbs

Technical Specs

  • Item Fuse Block
  • Connector Type Box
  • Length 7.36"
  • Number of Poles 3
  • Width 4.94"
  • Fuse Holder Code Q
  • Fuse Block Design Open
  • Wire Size 14 to 2 Cu, 8 to 2 Al
  • Standards UL, CSA
  • Mounting Style Bolt Down
  • Fuse Block or Fuse Holder Type Fuse Block
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • Amp Range of Fuse Block or Holder 0 - 60 A
  • For Fuse Size 5-1/2" L x 1-1/16" dia.
  • Features Short Circuit Protection
  • Height 2.06"
  • Fuse Type Industrial
  • Series R600
  • For Fuse Series LPS-RK, FRS-R, DLS-R, KTS-R
  • Indicating / Nonindicating Non-Indicating
  • Fuse UL Class R
  • Fuse Block or Holder DC Voltage Rating 300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list