Skip Content
FUSE BLOCK,CLASS R,60A,250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE BLOCK,CLASS R,60A,250V

BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2GWF1
  • Mfr. Model # 2GWF1
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Width 1.5"
  • Number of Poles 1
  • Length 4.25"
  • Item Fuse Block
  • Connector Type Box
  • Wire Size 14 to 2 Cu, 8 to 2 Al
  • Fuse Block Design Open
  • Fuse Holder Code K
  • Mounting Style Bolt Down
  • Standards UL, CSA
  • Fuse Block or Fuse Holder Type Fuse Block
  • Amp Range of Fuse Block or Holder 0 - 60 A
  • Fuse Block or Holder AC Voltage Rating 250 VAC
  • For Fuse Size 3" L x 13/16" dia.
  • Features Energy Savings with Low Watts Loss
  • Height 1.73"
  • Fuse Type Industrial
  • Series R250
  • For Fuse Series LPN-RK, FRN-R, DLN-R, KTN-R
  • Indicating / Nonindicating Non-Indicating
  • Fuse UL Class R
  • Fuse Block or Holder DC Voltage Rating 125 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list