Skip Content
FUSE BLOCK,CLASS R,30A,250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE BLOCK,CLASS R,30A,250V

BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2GWE7
  • Mfr. Model # 2GWE7
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Connector Type Pressure Screw Plate
  • Length 3.03"
  • Wire Size 18 to 10 Cu
  • Item Fuse Block
  • Number of Poles 2
  • Width 2.05"
  • Fuse Block Design Open
  • Fuse Holder Code H
  • Mounting Style Bolt Down
  • Standards UL, CSA
  • Fuse Block or Fuse Holder Type Fuse Block
  • Fuse Block or Holder AC Voltage Rating 250 VAC
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • For Fuse Size 2" L x 9/16" dia.
  • Height 1.41"
  • Features Short Circuit Protection
  • Series R250
  • Fuse Type Industrial
  • Indicating / Nonindicating Non-Indicating
  • Fuse UL Class R
  • For Fuse Series LPN-RK, FRN-R, DLN-R, KTN-R
  • Fuse Block or Holder DC Voltage Rating 125 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list