FUSE BLOCK,CLASS R,30A,250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE BLOCK,CLASS R,30A,250V

BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2GWE6
  • Mfr. Model # 2GWE6
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Connector Type Pressure Screw Plate
  • Length 3.03"
  • Item Fuse Block
  • Number of Poles 1
  • Wire Size 18 to 10 Cu
  • Width 1.09"
  • Mounting Style Bolt Down
  • Standards UL, CSA
  • Fuse Holder Code H
  • Fuse Block Design Open
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • Fuse Block or Fuse Holder Type Fuse Block
  • Fuse Block or Holder AC Voltage Rating 250 VAC
  • For Fuse Size 2" L x 9/16" dia.
  • Height 1.41"
  • Series R250
  • Fuse Type Industrial
  • Fuse UL Class R
  • For Fuse Series LPN-RK, FRN-R, DLN-R, KTN-R
  • Indicating / Nonindicating Non-Indicating
  • Fuse Block or Holder DC Voltage Rating 125 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list