Skip Content
FUSE BLOCK,CLASS J,60A,600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE BLOCK,CLASS J,60A,600V

BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2GWA1
  • Mfr. Model # 2GWA1
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • Connector Type Box Lug with Retaining Clip
  • Length 4.01"
  • Number of Poles 2
  • Item Fuse Block
  • Width 3.2"
  • Wire Size 14 to 2
  • Fuse Block Design Open
  • Fuse Holder Code AA
  • Mounting Style Bolt Down
  • Standards UL, CSA
  • Fuse Block or Fuse Holder Type Fuse Block
  • Amp Range of Fuse Block or Holder 0 - 60 A
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • For Fuse Size 2-3/8" L x 1-1/16" dia.
  • Height 2.42"
  • Series J600
  • Fuse Type Industrial
  • Indicating / Nonindicating Non-Indicating
  • For Fuse Series LPJ, JKS
  • Fuse UL Class J
  • Fuse Block or Holder DC Voltage Rating 300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list