FUSE BLOCK,CLASS J,30A,600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE BLOCK,CLASS J,30A,600V

BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2GVZ7
  • Mfr. Model # 2GVZ7
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Connector Type Box Lug with Retaining Clip
  • Length 4.01"
  • Number of Poles 2
  • Width 3.2"
  • Fuse Block Design Open
  • Wire Size 2 to 8 Al, 14 to 2 Cu
  • Item Fuse Block
  • Fuse Holder Code Z
  • Mounting Style Bolt Down
  • Standards UL, CSA
  • Fuse Block or Fuse Holder Type Fuse Block
  • For Fuse Size 2-1/4" L x 13/16" dia.
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • Height 2.42"
  • Series J600
  • Fuse Type Industrial
  • Indicating / Nonindicating Non-Indicating
  • Fuse UL Class J
  • For Fuse Series LPJ, JKS
  • Fuse Block or Holder DC Voltage Rating 300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list