Skip Content
FUSE BLOCK,CLASS H,K + R,30A,600V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE BLOCK,CLASS H,K + R,30A,600V

BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2GWD9
  • Mfr. Model # 2GWD9
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Technical Specs

  • Connector Type Box
  • Length 6.25"
  • Item Fuse Block
  • Number of Poles 3
  • Wire Size 14 to 2 Cu, 12 to 2 Al
  • Fuse Block Design Open
  • Width 4.25"
  • Fuse Holder Code P
  • Standards UL, CSA
  • Mounting Style Bolt Down
  • Fuse Block or Fuse Holder Type Fuse Block
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • For Fuse Size 5" L x 3/16" dia.
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • Height 1.73"
  • Series H600
  • Fuse UL Class K5, H
  • For Fuse Series NOS, RES
  • Fuse Type Industrial
  • Indicating / Nonindicating Non-Indicating
  • Fuse Block or Holder DC Voltage Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list