Skip Content
FUSE BLOCK,CLASS H,K + R,30A,250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE BLOCK,CLASS H,K + R,30A,250V

BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2GWD5
  • Mfr. Model # 2GWD5
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Connector Type Box
  • Item Fuse Block
  • Length 3.03"
  • Wire Size 14 to 2 Cu, 12 to 2 Al
  • Number of Poles 3
  • Width 3"
  • Fuse Block Design Open
  • Mounting Style Bolt/DIN Rail
  • Fuse Holder Code H
  • Standards UL, CSA
  • Fuse Block or Fuse Holder Type Fuse Block
  • Fuse Block or Holder AC Voltage Rating 250 VAC
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • For Fuse Size 2" L x 9/16" dia.
  • Height 1.41"
  • Series H250
  • Fuse Type Industrial
  • For Fuse Series NON, REN
  • Indicating / Nonindicating Non-Indicating
  • Fuse UL Class H
  • Fuse Block or Holder DC Voltage Rating 125 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list