FUSE BLOCK 60AMP 600 VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE BLOCK 60AMP 600 VAC

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUST60060-3CR
  • Mfr. Model # T60060-3CR
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Fuse Block
  • Connector Type Box
  • Length 2.94"
  • Number of Poles 3
  • Width 4.86"
  • Wire Size 14 to 2 Cu/Al
  • Fuse Block Design Open
  • Fuse Holder Code BM
  • Mounting Style Bolt Down
  • Standards UL, CSA
  • Fuse Block or Fuse Holder Type Fuse Block
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • Amp Range of Fuse Block or Holder 0 - 60 A
  • For Fuse Size 1-9/16" L x 13/16" dia.
  • Features Space Saver
  • Height 1.75"
  • Series T600
  • Fuse Type Industrial
  • Indicating / Nonindicating Non-Indicating
  • For Fuse Series JJS, LPT
  • Fuse UL Class T
  • Fuse Block or Holder DC Voltage Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list