Skip Content
FUSE BLOCK,60 A,600 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE BLOCK,60 A,600 V

BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2A600
  • Mfr. Model # 2A600
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Connector Type Box
  • Width 1.81"
  • Number of Poles 1
  • Length 7.36"
  • Fuse Block Design Open
  • Fuse Holder Code Q
  • Wire Size 14 to 2 Cu, 8 to 2 Al
  • Mounting Style Bolt Down
  • Fuse Block or Fuse Holder Type Fuse Block
  • Amp Range of Fuse Block or Holder 0 - 60 A
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • For Fuse Size 5-1/2" L x 1-1/16" dia.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List