Skip Content
FUSE BLOCK,60 A,250 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE BLOCK,60 A,250 V

BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2A591
  • Mfr. Model # 2A591
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Connector Type Box
  • Length 4.25"
  • Width 2.81"
  • Wire Size 14 to 2 Cu, 8 to 2 Al
  • Number of Poles 2
  • Fuse Holder Code K
  • Fuse Block Design Open
  • Mounting Style Bolt Down
  • Fuse Block or Fuse Holder Type Fuse Block
  • Amp Range of Fuse Block or Holder 0 - 60 A
  • Fuse Block or Holder AC Voltage Rating 250 VAC
  • For Fuse Size 3" L x 13/16" dia.
  • Item Fuse Block
  • Height 1.73"
  • Fuse Type Industrial
  • Series H250
  • For Fuse Series NON, REN
  • Fuse UL Class H
  • Indicating / Nonindicating Non-Indicating
  • Fuse Block or Holder DC Voltage Rating 125 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list