FUSE BLOCK,60 A,250 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FUSE BLOCK,60 A,250 V

BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2A590
  • Mfr. Model # 2A590
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Connector Type Box
  • Number of Poles 1
  • Length 4.25"
  • Fuse Block Design Open
  • Width 1.5"
  • Fuse Holder Code K
  • Wire Size 14 to 2 Cu, 8 to 2 Al
  • Mounting Style Bolt Down
  • Amp Range of Fuse Block or Holder 0 - 60 A
  • Fuse Block or Fuse Holder Type Fuse Block
  • For Fuse Size 3" L x 13/16" dia.
  • Fuse Block or Holder AC Voltage Rating 250 VAC
  • Height 1.73"
  • Item Fuse Block
  • Series H250
  • Indicating / Nonindicating Non-Indicating
  • For Fuse Series NON, REN
  • Fuse Type Industrial
  • Fuse UL Class H
  • Fuse Block or Holder DC Voltage Rating 125 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list