Skip Content
FUSE BLOCK,30 A,600 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE BLOCK,30 A,600 V

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5KK55
  • Mfr. Model # 5KK55
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Connector Type Box
  • Number of Poles 1
  • Width 1.23"
  • Length 2.75"
  • Wire Size 18 to 8 Cu
  • Fuse Block Design Finger Safe
  • Fuse Holder Code Z
  • Mounting Style DIN Rail
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • Fuse Block or Fuse Holder Type Fuse Block
  • For Fuse Size 2-1/4" L x 13/16" dia.
  • Height 3.06"
  • Item Finger Safe Fuse Block
  • Series JT
  • Fuse Type Industrial
  • For Fuse Series LPJ, JKS
  • Indicating / Nonindicating Non-Indicating
  • Fuse UL Class J
  • Fuse Block or Holder DC Voltage Rating 300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list