Skip Content
FUSE BLOCK,30 A,600 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE BLOCK,30 A,600 V

BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2A598
  • Mfr. Model # 2A598
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Connector Type Pressure Screw Plate
  • Number of Poles 3
  • Wire Size 18 to 10 Cu Only
  • Fuse Block Design Open
  • Length 6.25"
  • Fuse Holder Code P
  • Width 4.25"
  • Mounting Style Bolt Down
  • Fuse Block or Fuse Holder Type Fuse Block
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • For Fuse Size 5" L x 3/16" dia.
  • Height 1.73"
  • Item Fuse Block
  • Series H600
  • Indicating / Nonindicating Non-Indicating
  • For Fuse Series NOS, RES
  • Fuse Type Industrial
  • Fuse UL Class K5, H
  • Fuse Block or Holder DC Voltage Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list