Skip Content
FUSE BLOCK,30 A,300 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE BLOCK,30 A,300 V

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DL55
  • Mfr. Model # 1DL55
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Connector Type Screw
  • Length 2.19"
  • Number of Poles 3
  • Width 1.75"
  • Fuse Block Design Open
  • Wire Size 22 to 10
  • Mounting Style Bolt Down
  • Fuse Holder Code G
  • Green Environmental Attribute RoHS Compliant
  • Fuse Block or Fuse Holder Type Fuse Block
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • Fuse Block or Holder AC Voltage Rating 300 VAC
  • For Fuse Size 1-1/4" L x 1/4" dia.
  • Height 0.56"
  • Item Fuse Block
  • Fuse Type Glass and Ceramic
  • Series S-8000
  • Indicating / Nonindicating Non-Indicating
  • For Fuse Series S-8000
  • Fuse UL Class Not Class Rated
  • Fuse Block or Holder DC Voltage Rating 300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list