FUSE BLOCK,20 A,300 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUSE BLOCK,20 A,300 V

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CZ42
  • Mfr. Model # 1CZ42
  • UNSPSC # 39121411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Length 2.19"
  • Connector Type Slip-On
  • Width 0.5"
  • Number of Poles 1
  • Wire Size 22 to 10
  • Mounting Style Bolt Down
  • Fuse Block Design Open
  • Fuse Block or Holder AC Voltage Rating 300 VAC
  • Fuse Block or Fuse Holder Type Fuse Block
  • For Fuse Size 1-1/4" L x 1/4" dia.
  • Amp Range of Fuse Block or Holder 0 - 20 A
  • Item Fuse Block
  • Height 0.56"
  • Body Material Thermoplastic
  • Series S-8000
  • Fuse Type Glass and Ceramic
  • Indicating / Nonindicating Non-Indicating
  • For Fuse Series S-8000
  • Fuse UL Class Not Class Rated
  • Fuse Block or Holder DC Voltage Rating 300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list