Skip Content
FUSE BLADE TYPE MAX SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE BLADE TYPE MAX SERIES

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSMAX30
  • Mfr. Model # MAX30
  • UNSPSC # 39121609
  • CATALOGUE PAGE # 1302
  • Shipping Weight 0.03 lbs

Product Details

MAX series, blade type, fast-acting fuse, 30 amp, 32 volts DC, 1000 amp interrupting capacity.

Technical Specs

  • Element Single
  • Depth 8.9mm
  • Length 1-7/10"
  • Item Fuse
  • Fuse Amps 30 A
  • Body Material Plastic
  • Body Style Blade
  • Colour Code Green
  • Functionally Equal To Mersen/Ferraz Shawmut AF-3, Littelfuse Max
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection
  • Width 1-7/32"
  • Series MAX
  • Standards RoHS 2002 / 95 / EC
  • Green Environmental Attribute RoHS Compliant
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 32 VDC
  • Fuse Interrupt Rating 1 kA at 32 VDC
  • Diameter Not Applicable

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list