FUSE,ATO,5A,5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUSE,ATO,5A,5/PK

LITTELFUSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTTATO5
  • Mfr. Model # ATO5
  • UNSPSC # 39121612
  • CATALOGUE PAGE # 3054
  • Shipping Weight 0.025 lbs

Product Details

ATO(R) (Autofuse(R)) blade fuses, 5 amps, voltage rating 32 volts AC/DC, fast-acting, tan.

Technical Specs

  • Depth 1/5"
  • Element Single
  • Fuse Amps 5 A
  • Length 3/4"
  • Body Material Plastic
  • Item Fuse
  • Colour Code Tan
  • Functionally Equal To Bussmann ATC, Mersen/Ferraz Shawmut AF
  • Body Style Blade
  • Indicating / Nonindicating Indicating
  • Rejection / Nonrejection Nonrejection
  • Width 3/4"
  • Series ATO
  • Standards UL Listed, CSA Certified, SAE J1284
  • Fuse Voltage Rating 32 VAC/DC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 1 kA at 32 VDC
  • In Line Fuseholder 2FCN4
  • Diameter Not Applicable

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list