Skip Content
FUSE,ATO,30A,5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,ATO,30A,5/PK

LITTLEFUSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTTATO30
  • Mfr. Model # ATO30
  • UNSPSC # 39121612
  • CATALOGUE PAGE # 3054
  • Shipping Weight 0.05 lbs

Product Details

ATO(R) (Autofuse(R)) blade fuses, 30 amps, voltage rating 32 volts AC/DC, fast-acting, green.

Technical Specs

  • Depth 1/5"
  • Item Fuse
  • Fuse Amps 30 A
  • Length 3/4"
  • Element Single
  • Functionally Equal To Mersen/Ferraz Shawmut AF
  • Body Style Blade
  • Body Material Plastic
  • Indicating / Nonindicating Indicating
  • Colour Code Green
  • Rejection / Nonrejection Nonrejection
  • Width 3/4"
  • Series ATO
  • Standards UL Listed, CSA Certified, SAE J1284
  • Green Environmental Attribute RoHS Compliant
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Fuse Voltage Rating 32 VAC/DC
  • Fuse Interrupt Rating 1 kA at 32 VDC
  • Fuse Speed Fast Acting
  • In Line Fuseholder 2FCN5
  • Diameter Not Applicable

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list