Skip Content
FUSE AUTOFUSE 2 AMP 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE AUTOFUSE 2 AMP 5/PK

LITTLEFUSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTTLMIN2
  • Mfr. Model # LMIN2
  • UNSPSC # 31251501
  • CATALOGUE PAGE # 3054
  • Shipping Weight 1.0 lbs

Product Details

Miniature fast-acting OEM replacement blade fuse. Features silver plated blades and Littlefuse designed industry standard colour-coding to indicate amp rating. Low profile space saving design. 5 per package. Voltage rating 32 V AC/DC. Amperage rating. 2. Gray.

Technical Specs

  • Item LP MINI(R) Fuse Series
  • Voltage Rating 58 VAC/DC
  • Fuse Amps 2 A
  • Body Style Blade
  • Series LP MINI(R)
  • Colour Code Gray
  • Speed Fast Acting
  • Interrupt Rating 1000 A at 58 VDC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List