Skip Content
FUSE AUTOFUSE 15 AMP 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE AUTOFUSE 15 AMP 5/PK

LITTLEFUSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTTLMIN15
  • Mfr. Model # LMIN15
  • UNSPSC # 31251501
  • CATALOGUE PAGE # 3054
  • Shipping Weight 0.01 lbs

Product Details

Miniature fast-acting OEM replacement blade fuse. Features silver plated blades and Littlefuse designed industry standard colour-coding to indicate amp rating. Low profile space saving design. 5 per package. Voltage rating 32 V AC/DC. Amperage rating. 15. Blue.

Technical Specs

  • Item LP MINI(R) Fuse Series
  • Fuse Amps 15 A
  • Body Style Blade
  • Colour Code Blue
  • Series LP MINI(R)
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list