FUSE AUTO LINK FEMALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUSE AUTO LINK FEMALE

MALLORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTTPAL4100
  • Mfr. Model # PAL4100
  • UNSPSC # 39121612
  • CATALOGUE PAGE # 3056
  • Shipping Weight 1.0 lbs

Product Details

Auto link pal(TM) 9/16 inch bent male terminal, blue, 100 amp rating.

Technical Specs

  • Item 9/16" Bent Male Term.
  • Voltage Rating 32 V AC/DC
  • Fuse Voltage Rating 32 VAC/DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list