Skip Content
FUSE AUTO LINK FEMALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE AUTO LINK FEMALE

MALLORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTTPAL340
  • Mfr. Model # PAL340
  • UNSPSC # 39121612
  • CATALOGUE PAGE # 3055
  • Shipping Weight 1.0 lbs

Product Details

Auto link pal(TM) mini female terminal, green, 40 amp rating.

Technical Specs

  • Item Mini Female Terminal
  • Voltage Rating 32 VAC/DC
  • Fuse Amps 40 A
  • Body Style Female
  • Colour Code Green
  • Series PAL
  • Fuse Voltage Rating 32 VAC/DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list