Skip Content
FUSE AUTO LINK 25A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE AUTO LINK 25A

MALLORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTTPAL525
  • Mfr. Model # PAL525
  • UNSPSC # 31251501
  • CATALOGUE PAGE # 3056
  • Shipping Weight 1.0 lbs

Product Details

Auto link pal(TM) locking female terminal, brown, 25 amp rating.

Technical Specs

  • Item Locking Female Term.
  • Voltage Rating 32 V AC/DC
  • Fuse Voltage Rating 32 VAC/DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list