FUSE AUTO 6AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUSE AUTO 6AMP

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSSFE6
  • Mfr. Model # SFE6
  • UNSPSC # 39121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Element Single
  • Item Fuse
  • Fuse Amps 6 A
  • Depth 11/32"
  • Length 3/4"
  • Body Material Plastic
  • Width .6
  • Body Style Cylindrical
  • Colour Code Clear
  • Series SFE
  • Functionally Equal To Littelfuse 307
  • Diameter 1/4"
  • Indicating / Nonindicating Indicating
  • Rejection / Nonrejection Nonrejection
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 32 VDC
  • Fuse Interrupt Rating 10 kA at 32 VAC/DC
  • Standards SAE Specifications

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list