FUSE AUTO 20AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUSE AUTO 20AMP

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSSFE20
  • Mfr. Model # SFE20
  • UNSPSC # 39121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Fuse Amps 20 A
  • Element Single
  • Item Fuse
  • Length 1-1/4"
  • Colour Code Clear
  • Body Material Glass
  • Series SFE
  • Body Style Cylindrical
  • Functionally Equal To Littelfuse 307
  • Standards UL Listed Guide FHXT
  • Indicating / Nonindicating Indicating
  • Diameter 1/4"
  • Rejection / Nonrejection Nonrejection
  • Fuse Voltage Rating 32 VAC
  • Fuse Interrupt Rating 10 kA at 32 VAC
  • Fuse Speed Fast Acting
  • Depth Not Applicable
  • Width Not Applicable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list