Skip Content
FUSE,ATQR,600VAC/300VDC,4A,TIME DEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,ATQR,600VAC/300VDC,4A,TIME DEL

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZCE6
  • Mfr. Model # 4ZCE6
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 4 A
  • In Line Fuseholder D/W
  • Voltage Rating 600 VAC/300 VDC
  • Length 1-1/2"
  • Body Material Melamine
  • Body Style Cylindrical
  • Item Fuse
  • Class CC
  • Fuse Holder Code D/W
  • Series ATQR
  • Standards UL/CSA
  • Functionally Equal To Bussmann FNQ-R, Littelfuse KLDR
  • Interrupt Rating 200 kA @ 600 VAC, 100 kA @ 300 VDC
  • Speed Time Delay
  • Diameter 13/32"
  • Green Environmental Attribute RoHS Compliant
  • Rejection / Nonrejection Rejection
  • Indicating / Nonindicating Non-Indicating
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200k A at 600 VAC, 100k A at 300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list