Skip Content
FUSE,ATQR,600VAC/300VDC,30A,TIME DE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,ATQR,600VAC/300VDC,30A,TIME DE

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZCG4
  • Mfr. Model # 4ZCG4
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 30 A
  • In Line Fuseholder D/W
  • Length 1-1/2"
  • Item Fuse
  • Body Material Melamine
  • Voltage Rating 600 VAC/300 VDC
  • Fuse Holder Code D/W
  • Class CC
  • Body Style Cylindrical
  • Series ATQR
  • Speed Time Delay
  • Standards UL/CSA
  • Diameter 13/32"
  • Green Environmental Attribute RoHS Compliant
  • Interrupt Rating 200 kA @ 600 VAC, 100 kA @ 300 VDC
  • Functionally Equal To Bussmann FNQ-R, Littelfuse KLDR
  • Rejection / Nonrejection Rejection
  • Indicating / Nonindicating Non-Indicating
  • Fuse Interrupt Rating 200k A at 600 VAC, 100k A at 300 VDC
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 600 VAC/300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list