Skip Content
FUSE,ATQR,600VAC/300VDC,3/4A,TIME D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FUSE,ATQR,600VAC/300VDC,3/4A,TIME D

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZCC8
  • Mfr. Model # 4ZCC8
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Fuse Amps 3/4 A
  • In Line Fuseholder D/W
  • Element Dual
  • Item Fuse
  • Length 1-1/2"
  • Body Style Cylindrical
  • Body Material Melamine
  • Class CC
  • Voltage Rating 600 VAC/300 VDC
  • Fuse Holder Code D/W
  • Speed Time Delay
  • Series ATQR
  • Standards UL/CSA
  • Diameter 13/32"
  • Interrupt Rating 200 kA @ 600 VAC, 100 kA @ 300 VDC
  • Functionally Equal To Bussmann FNQ-R, Littelfuse KLDR
  • Indicating / Nonindicating Non-Indicating
  • Green Environmental Attribute RoHS Compliant
  • Rejection / Nonrejection Rejection
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Interrupt Rating 200k A at 600 VAC, 100k A at 300 VDC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list