Skip Content
FUSE,ATQR,600VAC/300VDC,3/10A,TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE,ATQR,600VAC/300VDC,3/10A,TIME

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZCC4
  • Mfr. Model # 4ZCC4
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 3/10 A
  • Item Fuse
  • Voltage Rating 600 VAC/300 VDC
  • Length 1-1/2"
  • Body Material Melamine
  • Body Style Cylindrical
  • Class CC
  • In Line Fuseholder D/W
  • Interrupt Rating 200 kA @ 600 VAC, 100 kA @ 300 VDC
  • Fuse Holder Code D/W
  • Functionally Equal To Bussmann FNQ-R, Littelfuse KLDR
  • Standards UL/CSA
  • Series ATQR
  • Speed Time Delay
  • Diameter 13/32"
  • Green Environmental Attribute RoHS Compliant
  • Rejection / Nonrejection Rejection
  • Indicating / Nonindicating Non-Indicating
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Interrupt Rating 200 kA at 600 VAC, 100 kA at 300 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list